- ANSI Class 2 Economy Safety Vest
- Conforms to ANSI/ISEA 107 standard for design, color and reflectivity
- 100% Polyester mesh
- AwareLite Reflective Trim
- Zipper Front Closure
- Solid Black bottom to mask grease and grime
- 1 exterior left chest pocket with pencil stall
- 2 exterior waist pockets with hook & loop closure
ERB® S363PB ANSI Class 2 Economy Safety Vest, Zipper Closure, L, Hi-Viz Lime/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.75 in |
| Size | L |
| Fits Chest Size | 51" |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 4 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Economy Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 62251 |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107, Class 2 |