DeWalt® DSV221-4X ANSI Class 2 Two Tone Mesh Vest 4XL
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® DSV221 Class 2 economy mesh vest with contrasting trim will help protect workers with a brand name they know and trust. The DSV221 is built with durable stitch reinforcement at major stress points providing Guaranteed Tough™ protection. The high visibility mesh material and the 2" sewn on reflective tape with contrasting trim helps provide visibility in both bright and low light conditions.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 4XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Two-Tone Mesh Safety Vest |
| Manufacturers Part Number | DSV221-4X |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |