Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948420

MPN #: 6231015

Allpoints 6231015 Screw, Tmprprf, #10-24Thd, 25Pk

Product Description
    Material: Stainless Steel
  • Length: 3/8" | 10 Mm
  • Type: Tamperproof Screws
  • Thread: 10-24 Male
  • Sold In Quantities Of:: Pack Of 25
PRICE
$22.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number6231015
TypeHardware
BrandAllPoints