Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864525

MPN #: 624BCK

Wiremold 624BCK Replacement Blade Kit For 624 Cutter

Product Description
Wiremold 624BCK Replacement Blade Kit For 624 Cutter

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number624BCK
DescriptionReplacement Blade Kit
ColorBrown
BrandWiremold
Voltage Rating600V V