Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB3082293

MPN #: WL9-28930

Wilton SHR™ Standard Blade Set, 1-5/8" x 1-5/8" & 13/16" x 1-5/8"

Product Description
Experience the shear difference. The WILTON SHR strut cutter is engineered to quickly cut strut, back-to-back strut, and threaded rod without the need for deburring or secondary operations. The precision machined ductile iron frame and powerful 30 ton hydraulic cylinder deliver the industrial toughness and strength needed for any job. Compatible with 1-5/8" x 1-5/8" & 13/16" x 1-5/8" Strut. Made of high strength tool-grade steel. Maximum capacity 12 gauge mild steel. Set includes two identical blades. Standard blade set included with Wilton WACF-3017 SHR™.

PRICE
$789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge12 gal/min
Cutting Capacity1/10IN in
Shearing Length Capacity17 in

Product Details

TypeStandard Blade Set
Motor Voltage-- V
VoltageN/a
Phase--
Manufacturers Part NumberWL9-28930
Motor Horsepower-- HP
BrandWilton