Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 59° F / 15° C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories.
Features:
- Adjustable hook and loop closures on waist
- Two zippered front pockets
- Heavy-duty zipper closure on the front of vest Polyester cotton blend construction
- Available in 2 sizes: S/M and L/XL
- Vest Only. Ice Packs Sold Separately.