Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3139568

MPN #: 23035

Ergodyne® GloWear® 8251HDZ-BK Two Tone Hi-Vis Safety Vest, ANSI Class 2, L/XL, Lime

Product Description
The GloWear® 8251HDZ-BK Two-Tone Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest designed with a 100% polyester mesh back, solid polyester material on the front and a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2" reflective tape for enhanced low-light visibility and features a zipper closure makes for easy on and off. This reflective safety vest is ideal for construction managers, supervisors and foreman requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

This Class 2 vest features 3 interior pockets with reinforced corners-1 upper chest hook & loop pocket for cell phones, 1 large lower hook & loop pocket for tablets and a smaller lower hook & loop pocket for storage of pens, small tools and more. The exterior features 2 lower flap pockets and a dual-layer chest pocket with a clear window ID holder and a pocket on the backside to store pens, markers, boxcutters and keys. Dual mic tabs, 2 grommet holes and 1 d-ring are strategically placed for convenient access.

Features:
  • High Visibility - ANSI/ISEA 107, Type R Class 2 certified with 2"reflective tape for low-light visibility
  • Solid Front & Mesh Back - Breathable 100% polyester mesh back and lightweight polyester solid front
  • Black Paneling - Hides dirt, dust and sweat for long-lasting wear
  • Adjustable Waist - Elastic cinch cord waist make for a smaller, customized fit
  • Easy On & Off - Zipper closure
  • Reinforced Pockets - 3 interior and 4 exterior for storage of cell phones, tablets, pens, small hand tools and more
  • ID Badge Holder - For easy access and identification
  • Mic Tabs - Dual mic tabs for clipping radios
  • D-Ring & Grommet Holes - 1 d-ring and two grommet holes for convenient access to keys, ID badge, glove clips, etc.
  • Dual Sizing - To fit a range of body sizes
  • Machine Washable


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
SizeL/XL

Product Details

TypeClass 2 Hi Visibility Vest
Reflective TapeTwo Tone Contrasting Tape, Sewn On
ClassANSI Class 2
ColorLime Green
Number of Pockets7
ProtectionHigh Visibility, Reflective
Closure TypeZipper
MaterialPolyester
Description8251HDZ-BK Two Tone Hi-Vis Safety Vest
Package Quantity1
GenderUnisex
FeaturesMachine Washable
Manufacturers Part Number23035
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107, Type R Class 2