Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB796555

Nexel® Chrome, 4 Shelf, Corner Wire Shelving Unit, 24"W x 18"D x 63"H

Product Description
Nexel® Chrome Corner Wire Shelving 24"W x 18"D x 63"H

Triangular shelving unit consists of 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Additional shelves sold separately. Shelf size corresponds to the width of shelving unit. 18" unit measures 13" deep from center front to back. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Includes 3 posts with leveling feet, 4 shelves and snap-on sleeves
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF Approved
  • Limited one year warranty in dry application and usage


PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
99.95
Buy 3+ units
94.95Save $5.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeCorner Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
FinishChrome
Number of Shelves4
MaterialSteel
Manufacturers Part Number796555
Unit TypeStandard
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF