Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2170183

MPN #: TFP18METNW630

630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Steel - Zinc

Product Description
630 Piece Metric Hex Nut & Washer Assortment - M4 to M12 - Zinc

Contents:
  • M4 x 0.7 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M5 x 0.8 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M6 x 1.0 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M8 x 1.25 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (40)
  • M10 x 1.5 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (30)
  • M12 x 1.75 Finshed Hex Nut - DIN 934 - Class 8 - Zinc Plated (20)
  • M4 Flat Washer - DIN 125A - Zinc Plated (40)
  • M5 Flat Washer - DIN 125A - Zinc Plated (40)
  • M6 Flat Washer - DIN 125A - Zinc Plated (40)
  • M8 Flat Washer - DIN 125A - Zinc Plated (40)
  • M10 Flat Washer - DIN 125A - Zinc Plated (30)
  • M12 Flat Washer - DIN 125A - Zinc Plated (20)
  • M4 Lock Washer - DIN 127B - Zinc Plated (40)
  • M5 Lock Washer - DIN 127B - Zinc Plated (40)
  • M6 Lock Washer - DIN 127B - Zinc Plated (40)
  • M8 Lock Washer - DIN 127B - Zinc Plated (40)
  • M10 Lock Washer - DIN 127B - Zinc Plated (30)
  • M12 Lock Washer - DIN 127B - Zinc Plated (20)


PRICE
$135.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
135.95
Buy 10 units - 24 units
129.95Save $6.00 (4%)
Buy 25+ units
125.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementMetric

Product Details

TypeNuts & Washers
DriveHex
Number of Pieces630
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionNut Kit
Number of Items18
Manufacturers Part NumberTFP18METNW630
GradeGrade 8
BrandTitan Fasteners