Features:
- ANSI/ISEA 107 Class 2 short sleeve T-shirt
- 100% polyester jersey
- Moisture wicking
- Left chest pocket
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Color | Yellow |
| Series | 9604S |
| Style | Crew Neck |
| Material | Polyester |
| Package Quantity | Each |
| Description | Aware Wear Hi-Vis Short Sleeve T-Shirt |
| Manufacturers Part Number | 63308 |
| Primary Use | Heat Stress Protection |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 2 |