Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178116

MPN #: 22567

Ergodyne® GloWear 8280BK Hi-Vis Performance Short Sleeve T-Shirt, Class 2, Long-3XL, Lime

Product Description
Class 2 Type R Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M™ Scotchlite™ Comfort Trim.

Features:
  • ANSI/ISEA 107-2020 polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" 3M™ Scotchlite™ Comfort Trim segmented reflective that meets ANSI/ISEA 107-2020 visibility requirements
  • Under-arm vents
  • Pockets: One outside chest
  • Black bottom, front and collar hide dirt and wear


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLong-3XL

Product Details

TypeShort Sleeve T-Shirt
ClassANSI Class 2
ColorGreen
Number of Pockets1
StyleShort Sleeve
MaterialPolyester
DescriptionHi-Vis Short Sleeve T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part Number22567
Primary UseUPF 30+ Protection
BrandErgodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2020