Ergodyne® 6352 KREW'D® SPF 50 Sunscreen Lotion, 1.5oz, 12-Pack
Write a Review
|
Questions & Answers (0)
Product Description
The KREW'D 6352 SPF 50 Sunscreen Lotion (1.5oz bottle) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a 1.5oz squeeze bottle with a connection point for an optional hang cord or carabiner to attach to belt loops, backpacks, keys, etc. The 50 SPF offers protection against both UVA and UVB rays, which can cause skin cancer.
KREW'D is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.
Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed.
Designed for people working outdoors in the direct sunlight including construction, agriculture, transportation, solar, roofing, landscaping/grounds. Also good for active outdoor recreational use like sports, hiking, gardening, etc.
Available with a free countertop display while supplies last. This pre-stocked display option comes fully stocked with 12 bottles of KREW'D sunscreen. This countertop display measures 11in x 19in x 8in // 28cm x 48cm x 20cm. Get yours while supplies last with no qualifying order necessary.
KREW'D is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.
Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed.
Designed for people working outdoors in the direct sunlight including construction, agriculture, transportation, solar, roofing, landscaping/grounds. Also good for active outdoor recreational use like sports, hiking, gardening, etc.
Available with a free countertop display while supplies last. This pre-stocked display option comes fully stocked with 12 bottles of KREW'D sunscreen. This countertop display measures 11in x 19in x 8in // 28cm x 48cm x 20cm. Get yours while supplies last with no qualifying order necessary.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5oz |
Product Details
| Active Ingredients | Avobenzone, Homosalate, Octocrylene |
| Package Type | Bottle |
| Package Quantity | 12 |
| Description | Sunscreen |
| Series | KREW'D 6352 |
| Manufacturers Part Number | 16632 |
| Shelf Life | 36 Months |
| Form | Lotion |
| Indoor/Outdoor | Indoor/Outdoor |
| Spf Formula | SPF 50 |
| Brand | Ergodyne |