- FDA Registered
- SPF 50 the highest allowed by the FDA
- Non-Greasy
- Oxybenzone Free
- Paraben Free
- Broad Spectrum Sunscreen with UVA/UVB protection
- FDA rated Water Resistant with maximum allowed duration time (40 minutes).
- Passed the Lineman's Glove Test (Type 1 Class 2 ANSI/ASTM D 120)
Priced Per Pouch
CoreTex® Sun X 50 61430 Sunscreen Lotion, SPF 50 Lotion, Pouch, 25/Box - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Keeping everyone protected while working in the sun. Sun X SPF 50 Broad Spectrum Active Sunscreen has been tested by an independent laboratory, allowing the following claims to be made:
PRICE
$138.00 Sold in packages of 8 / $17.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Active Ingredients | Avobenzone, Homosalate, Octinoxate, Octisalate, Oxbenzone |
| Package Type | Pouch |
| Package Quantity | 25/Box |
| Description | Sunscreen |
| Series | Sun X 50 |
| Shelf Life | 24 Months |
| Manufacturers Part Number | 61430 |
| Form | Lotion Pouch |
| Indoor/Outdoor | Outdoor |
| Spf Formula | SPF 50 |
| Brand | CoreTex |