Ergodyne® 6353 KREW'D SPF 50 Sunscreen Spray, 5.5oz
Write a Review
|
Questions & Answers (0)
Product Description
The KREW'D 6353 SPF 50 Sunscreen Spray (5.5oz spray can) provides safe and effective broad-spectrum UVA/UVB protection against sunburn. It's a water-resistant and sweat-resistant sunscreen for 80 minutes. This FDA approved sunscreen comes in a 5.5oz spray can for fast and easy application of 50 SPF protection against both UVA and UVB rays, which can cause skin cancer.
KREW'D is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.
Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed. Application is quick and easy thanks to the clear spray formula.
Designed for people working outdoors in the direct sunlight including construction, agriculture, transportation, solar, roofing, landscaping/grounds. Also good for active outdoor recreational use like sports, hiking, gardening, etc.
KREW'D is a water-resistant sport formula that provides even coverage for better protection. It's lightweight, non-greasy, absorbs quickly and is free of paraben/phthalates and octinoxate/oxybenzone.
Slather. Work. Repeat. Skin damage can occur all year round from sun exposure. Sunblock should be applied evenly & thoroughly on exposed skin. We recommend applying liberally 15 minutes before you go into the sun to allow the sunscreen to fully bind to the skin. Reapply every 2 hours, or as needed. Application is quick and easy thanks to the clear spray formula.
Designed for people working outdoors in the direct sunlight including construction, agriculture, transportation, solar, roofing, landscaping/grounds. Also good for active outdoor recreational use like sports, hiking, gardening, etc.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.5oz |
Product Details
| Active Ingredients | Avobenzone, Homosalate, Octisalate, Octocrylene |
| Package Type | Spray Bottle |
| Package Quantity | 1 |
| Description | Sunscreen |
| Series | KREW'D 6353 |
| Manufacturers Part Number | 16633 |
| Shelf Life | 36 Months |
| Form | Spray |
| Indoor/Outdoor | Indoor/Outdoor |
| Spf Formula | SPF 50 |
| Brand | Ergodyne |