Features:
- ANSI/ISEA 107 Class 3 pullover sweatshirt
- 100% polyester fleece
- 1/4th zip closure
- Two lower pockets and one left zippered chest pocket
Weights & Dimensions
| Size | XL |
Product Details
| Style | 1/4 Zip |
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polyester |
| Package Quantity | Each |
| Description | Aware Wear Hi-Vis 1/4 Zipper Sweatshirt |
| Color | Yellow |
| Series | W379 |
| Manufacturers Part Number | 63872 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |