A healthy 5 feet tall, this Deluxe Pothos Climbing Plant is covered from head to toe with lush greenery. Rich multi-hued decorative heart shaped leaves make the Pothos a popular choice among houseplants. Well known for its versatility, this silky Pothos creation is guaranteed to bring years of hassle free beauty. Also called Devils Ivy, this authentic looking replica won't irritate your skin. This naturally styled creation makes a nice addition to any home or office area.
Nearly Natural 63'' Pothos Climbing Silk Plant
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 63 in |
| Pot Size | 7-3/4"W x 6-3/4"H |
| Plant Height | 63 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Pothos |
| Material | Polyester, Plastic |
| Description | 63'' Pothos Climbing Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6613 |
| Purpose | Floor |
| Brand | Nearly Natural |