Remco 640088 32 oz. Hand Scoop, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded small scoop is great for moving material. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth.
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 11-1/2 in |
| Height | 3 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 183 °F |
| Capacity | 32 oz |
| Material | Polypropylene |
| Description | Hand Scoop |
| Color | Gray |
| Manufacturers Part Number | 640088 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |