Remco 64007 Hand Scoop 32 oz. , Orange
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded small scoop is great for moving material. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 4-5/16 in |
| Depth | 11-1/2 in |
| Height | 3 in |
| Weight | 0.4 lbs |
| Bowl Length | 7 in |
| Handle Length | 4-5/16 in |
| Bowl Width | 4-19/64 in |
Product Details
| Color | Orange |
| Capacity | 32 oz |
| Material | Polypropylene |
| Description | Hand Scoop, Orange |
| Manufacturers Part Number | 64007 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |