Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB1961847

MPN #: 5007-L

GSS Safety 5007, Class 3, Hi-Viz Moisture Wicking Birdseye Short Sleeve T-Shirt, Lime, L

Product Description
All the fabrics we use for the T-shirts are Moisture Perspiration Absorption Material, which help to regulate worker's body temperature and reduce static electricity.

Features:
  • Ultra-Cool microfiber polyester with black bottom
  • Left breast pocket
  • Size: L


PRICE
$20.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight1 lbs
SizeL

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 3
ColorGreen
Number of Pockets1
Material100% Polyester Birdseye
DescriptionWicking Birdseye T-Shirt
GenderUnisex
Manufacturers Part Number5007-L
Primary UseHeat Stress Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA107-2010