80/20 6423 Double Flange Linear Bearing, Brake Kit Ready
Bearings include bearing pads, screws and shims.
80/20 6423 Double Flange Linear Bearing, Brake Kit Ready
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-15/16 in |
| Width | 1-3/16 in |
| Height | 1-7/8 in |
Product Details
| Type | Double Flange |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Double Flange Linear Bearing |
| Series | 10 Series |
| Manufacturers Part Number | 6423 |
| Brand | 80/20 Inc |