Ergodyne Chill-Its® Cooling Multi-Band, Hi-Vis Orange
|
Questions & Answers (0)
Product Description
Ergodyne Chill-Its® 6487 Cooling Multi-Band, Hi-Vis Orange
The Chill-Its® 6487 Cooling Multi-Band offers protection from the sun, dust and flying debris, as well as cooling relief. Plus, it features evaporative technology for immediate cooling, and UPF 50+ protection against the sun's harmful rays when working outside.
HOW TO ACTIVATE
Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed.
HOW TO WEAR
This multifunctional headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways – wear as a cooling headband, neck gaiter, face mask, hat, dew rag and more. It can also be worn under a hard hat for moisture-wicking cooling when dry, and instant evaporative cooling relief when wet.
Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
The Chill-Its® 6487 Cooling Multi-Band offers protection from the sun, dust and flying debris, as well as cooling relief. Plus, it features evaporative technology for immediate cooling, and UPF 50+ protection against the sun's harmful rays when working outside.
HOW TO ACTIVATE
Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year. Anti-Odor treatment keeps it fresh all day long. Hang dry or machine wash as needed.
HOW TO WEAR
This multifunctional headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways – wear as a cooling headband, neck gaiter, face mask, hat, dew rag and more. It can also be worn under a hard hat for moisture-wicking cooling when dry, and instant evaporative cooling relief when wet.
Great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | High Visibility Multi-Band |
| Color | Orange |
| Series | Chill-Its® 6487 |
| Cooling Technology | Performance Knit Fabric |
| Material | Polyester/Spandex |
| Description | Cooling Multi-Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 42128 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |