Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3112959

MPN #: 42143

Ergodyne Chill-Its 6489 2-Layer Cooling Multi-Band, Performance Knit, L/XL, Black

Product Description
The Chill-Its 6489 2-Layer Cooling Multi-Band meets CDC and WHO recommendations for multiple layers of protection while also shielding the face and neck from sun, dust and flying debris. When worn as a face covering, a nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging.

Evaporative technology can be easily activated with water for immediate cooling relief. This neck tube is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions.

Ideal for anyone requiring two layers of face protection, particularly those who are working or spending excess time in the heat. 

Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year.  Machine wash and hang dry as needed.

Features:
  • TWO-LAYER – Meets CDC and WHO face mask recommendations for multiple layers of protection
  • ADJUSTABLE NOSE CLIP – For secure, comfortable fit and reduced fogging with eyewear
  • INSTANT COOLING RELIEF – When wet, cooling is immediate and can last for hours
  • MOISTURE WICKING – When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION – UPF 50+ protection from harmful UV rays
  • REFLECTIVE ACCENTS – Offers visibility in low-light situations
  • ANTI-ODOR TREATMENT – For long-lasting freshness
  • MULTIPLE COLORS – Available in Black, Hi-Vis Lime, Hi-Vis Orange and Blue
  • THREE SIZES – Available in S/M, L/XL, 2XL/3XL
  • MACHINE WASHABLE


PRICE
$15.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width10 in
SizeL/XL

Product Details

TypeMulti-Band
MaterialMicrofiber/Polyester/Spandex
Package Quantity1
Description2-Layer Cooling Multi-Band
ColorBlack
SeriesChill-Its
Primary UseHeat Stress Protection
BrandErgodyne