Carboys, Jerricans & Jugs
Related Products
Rugged carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages, and are USP Class VI certified for the demands of the biotechnology and pharmaceutical industries. Ideal for storing and dispensing large batches of culture media, distilled water and other solutions, they have excellent chemical resistance and large handles that help with transport. Features: 10 Liter (2.6 Gallon) Capacity All components are FDA-grade polypropylene construction Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads 83 mm screw cap includes a ...
Rugged carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages, and are USP Class VI certified for the demands of the biotechnology and pharmaceutical industries. Ideal for storing and dispensing large batches of culture media, distilled water and other solutions, they have excellent chemical resistance and large handles that help with transport. All components are FDA-grade polypropylene construction Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads 83mm screw cap includes a built-in thermo-plastic elastomer washer for positive ...
Store, mix and dispense bulk quantities of liquids, solvents & cleaning solutions. The carboys are availalbe in four sizes and feature a standardized industrial packaging design. Not only can they be used in industrial packaging, but they are also useful in everyday laboratory practices. Produced from High Density Polyethylene (HDPE), they feature comfortable handles and tamper evident, secure seal caps that follow DIN recommendations. The larger sizes (5, 10 & 20 liters) conform to the UN regulation on transportation of dangerous liquids. All are approved for use with food products.
Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The 5 gallon jerrican has a 2.5cm (1") I.D. pouring spout; other sizes have 1.9cm (¾") I.D. spouts. Great for dispensing without moving Spout retracts into the threaded collar to conserve space Collar is sealed by leakproof screw cap Extra hand grip on the bottom gives positive control when pouring Extra headspace for expansion of contents ...
Bel-Art HDPE Jerrican with Spigot 11859-0050, 20 Liters (5 Gallons), Screw Cap, 3/4" I.D. Spout, White, 1/PK Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 1.9 cm (3/4") I.D. pouring spout. Features: Great for dispensing without moving Spout retracts into the threaded collar to conserve space Collar is sealed by leakproof screw cap Extra hand grip on the bottom gives ...