Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell Miller

Model # :WBB2453155

MPN #: 8442-Z7/65FT

Honeywell Miller 65' ManHandler Hoist, 3/16" Galvanized Steel Wire Rope, Snap Hook, 350 lbs Capacity

Product Description
PERSONNEL & MATERIAL HANDLING

The Miller ManHandler Hoist/Winch is the perfect solution for a range of applications: including confined space entry: rescue: positioning and personnel/material handling.

Durable Steel Construction

A compact and durable construction available with stainless steel wire rope offers an essential solution for a variety of lifting and handling activities.

Reliable

The Miller ManHandler Hoist/Winch is designed to enable a smooth: and controlled winding action.

Features & Benefits:
  • A secondary fall arrest system is recommended for fall protection
  • Effortless lifting and lowering with 5:1 gear ratio
  • Anti-backlash crank handle braking system that prevents freewheeling
  • Built-in mounting bracket
  • 350 lb. (159 kg) working capacity
PRICE
$3,289.00

This product will be restocked by Oct 21, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65
Width16 in
Height11 in
Weight Capacity350 lbs
Weight42.2 lbs
Extended Length100ft in
Cable Diameter3/16"
Tensile Strength5,000

Product Details

ColorSilver
Workers per System1
Cable MaterialGalvanized Steel
MaterialSteel, Yellow Chromate Plating, Fiber Composite, Bronze
OperationManual
Hardware MaterialSteel
DescriptionMiller ManHandler Hoist/Winch
Package Quantity1
Manufacturers Part Number8442-Z7/65FT
Respirator Connection TypeSteel Snap Hooks
Housing MaterialSteel, Yellow Chromate Plating
BrandHoneywell Miller

Compliance & Certifications

CertificationsMeets all applicable OSHA, ANSI and CSA standards