MAPA® 650 BUTOFLEX® Chemical Resistant Butyl Gloves, Supported, 14" L, Size 7, 650317
Write a Review
|
Questions & Answers (0)
Product Description
MAPA® 650 BUTOFLEX® Chemical Resistant Butyl Gloves, Supported, 14"L, Size 7, 650317
650 Butoflex medium weight multi-Layer butyl gloves with Z-grip and pinked cuff. Knit lined. Ultimate specific chemical resistance. 14"L. Color: black. Exceptional comfort; the first butyl glove on the market with a fabric inner lining. Ultimate specific chemical resistance, for very corrosive acids, ketones, esters and amine derivatives. Unrivaled flexibility and dexterity. FDA Approved, Standard 21CFR. Industries used in: Cosmetics, Pharmaceutical industry, and Mechanical Industry.
650 Butoflex medium weight multi-Layer butyl gloves with Z-grip and pinked cuff. Knit lined. Ultimate specific chemical resistance. 14"L. Color: black. Exceptional comfort; the first butyl glove on the market with a fabric inner lining. Ultimate specific chemical resistance, for very corrosive acids, ketones, esters and amine derivatives. Unrivaled flexibility and dexterity. FDA Approved, Standard 21CFR. Industries used in: Cosmetics, Pharmaceutical industry, and Mechanical Industry.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5 in |
| Weight | 0.7 lbs |
| Size | S |
| Thickness | 59 |
Product Details
| Abrasion Level | EN388: 1 |
| Application | Cosmetics, Pharmaceutical industry, Mechanical Industry, Chemical Industry |
| Resistance | Chemical |
| Cuff Style | Pinked |
| Material | Butyl |
| Latex Free | Yes |
| Manufacturers Part Number | 650317 |
| Waterproof | Yes |
| Coating Material | Butyl |
| Cut Level | A1 |
| Brand | MAPA Professional |
| Type | Butyl Gloves |
| Color | Black |
| Series | Butoflex 650 |
| Style | Butoflex® |
| Anti Static | Yes |
| Usage | Cosmetics, Pharmaceutical industry, Mechanical Industry, Chemical Industry |
| Package Quantity | 1 Pair |
| Description | Butoflex® Butyl Coated Gloves |
| Texture | Z-Pattern |
| Lining Material | Flocked |
| Glove Size | 7 |
Compliance & Certifications
| EN 388 | 0010X |
| Certifications | FDA Approved, Standard 21CFR |