Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
MAPA Professional

Model # :WBB2248159

MPN #: 34301029

MAPA® Blue-Grip™ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Large, 34301029

Product Description
Heavy weight knit lined natural rubber with etched grip and pinked cuff. Maximum comfort for long-term work in aggressive environments. 12"L. Color Blue.

Features
  • Freedom of movement, due to the anatomical shape and excellent comfort from the seamless textile support
  • Good tear-resistance
  • Good resistance to many diluted acids and bases.
  • FDA Approved, Standard 21CFR
  • Industries: Aeronautics Industry and Glass Industry.
PROMOTIONAL PRICE
$4.35

was $8.70
Save $4.35 (50%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Weight0.4 lbs
SizeL
Thickness45

Product Details

Abrasion LevelEN388: 2
ApplicationAeronautics industry, Glass industry
ResistanceChemicals, Acids
Cuff StylePinked
MaterialLatex
Latex FreeNo
Manufacturers Part Number34301029
WaterproofYes
Coating MaterialRubber, Latex
Cut LevelA1
BrandMAPA Professional
TypeLatex Gloves
ColorBlue
SeriesBlue-Grip LL-301
StyleBlue-Grip
UsageAeronautics industry, Glass industry
Package Quantity1 Pair
DescriptionBlue-Grip Natural Rubber Gloves
TextureNon-Slip Grip
Lining MaterialFlocked
Glove Size8

Compliance & Certifications

EN 3882131X
CertificationsFDA Approved, Standard 21CFR