Remco 650066 82 oz. Hand Scoop, Brown
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded large scoop is great for handling bulk materials. Its solid construction makes it extremely durable. The scoop's hygienic design has no seams or cracks to help prevent bacterial growth.
PRICE
$8.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-29/32 in |
| Depth | 15-7/64 in |
| Height | 3-5/16 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 183 °F |
| Capacity | 82 oz |
| Material | Polypropylene |
| Description | Metal Detectable Hand Scoop |
| Color | Brown |
| Manufacturers Part Number | 650066 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |