80/20 6516 Single Flange Linear Bearing, Brake Kit Ready
Write a Review
|
Questions & Answers (0)
Product Description
80/20 6516 Single Flange Linear Bearing, Brake Kit Ready
Bearings include bearing pads, screws and shims.
Bearings include bearing pads, screws and shims.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-3/4 in |
| Height | 6 in |
Product Details
| Type | Single Flange Bearing |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Linear Bearing |
| Series | 15 Series |
| Manufacturers Part Number | 6516 |
| Brand | 80/20 Inc |