Conduit Fishing Tools
Availability
Special Price
Brand
Type
Strength
Length
Height
Color
Price
Related Products
Greenlee 0159-12 Journeyman's Tool Kit, 17 Pc Features: Perfect kit for the journeyman electrician Kit Includes: 20-Pocket Tool Caddy, GT-11 Voltage tester, Torpedo Level, 18 oz. Electrician's Hammer, 25 FT Tape Measure, Keystone Tip Square Shank1/4 IN x 4 IN Flat Blade Screwdriver, Cabinet Tip Round Shank 3/16 FT x 6 FT Flat Blade Screwdriver, Phillips Tip #1 - 3/16 FT x 3 FT Screwdriver, Phillips Tip #2 - 1/4 FTx 4 FT Screwdriver, 9 FT Side-Cutting Pliers, 8 FT Diagonal Cutting Pliers, 8 IN Long Nose Pliers, 10 IN Pump Pliers, Pro Plus Wire Stripper 10-18 AWG, NM Cable Ripper, ...
Greenlee 2460 Storage Chest Features: Recessed and concealed lock protectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only Enhanced lid bolster for added support and durability Finger-groove lid handle for easy opening Convenient storage tray on back wall for small items (except Models 1332,1636 and 2142) Steel support arm(s) to hold lid in open position Heavy-duty piano hinges with non-removable pin Patented, ergonomically designed fold-down recessed handles New angled 3-1/2 IN high support skids feature threaded holes for easy caster ...
Greenlee 542-200 Fiberglass Fish Tape In Reel Stand, 1/5"x200' In Reel Features: Non-conductive fiberglass tape with patented low-friction coating for faster and easier fishing Perfect for fishing in conduit with wire or cable present Advanced comfort handle grip reduces fatigue Superior rapid tape pay-out and rewind Smaller Fish Eye with offset bend for improved fishing ability Improved low profile tip for easy fishing through all sizes of conduit Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact ...
Greenlee 2142 Female Hose Swivel Features: Recessed and concealed lock protectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only Enhanced lid bolster for added support and durability Finger-groove lid handle for easy opening Convenient storage tray on back wall for small items (except Models 1332,1636 and 2142) Steel support arm(s) to hold lid in open position Heavy-duty piano hinges with non-removable pin Patented, ergonomically designed fold-down recessed handles New angled 3-1/2 IN high support skids feature threaded holes for easy caster ...
Greenlee® 540-15 Glo Stix Kit - 15' Features: Luminescent fiberglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors More flexible for fishing in walls through outlet box holes Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 IN (6.4 mm) Fish Stix Clear, non-metalic storagetube keeps Glo Stix charged and ready to use 200 lbs. (0.9 kN) maximum pulling strength Optional Whisk Nose Tip i savailable for fishing over obstacles, and can be used to guide extended Glo Stix ...