Conduit Fishing Tools
Availability
Brand
Special Price
Length
Height
Type
Color
Price
Related Products
The Telescoping Pole Tool allows contractors to safely install items from ground level that were previously dangerous or inaccessible. It is ideal for installation of conduit, cable trays, lighting systems, strut channels, overhead utilities and much more. The DLM18 comes with 3 different style heads: a wire & chain plug in head, double sided rod hanger head and a bit and nut driver head. Special Features: Constructed with Anodized Aircraft Quality Aluminum, Increases Jobsite Safety, Telescopes to 6', 12', 18' Lengths, Attaches to any 3/8" or 1/2" Drill Applications: Vaulted Ceilings, ...
Greenlee 980 Electric Hydraulic Pump With Pendant Features: Useable oil volume: 6 quarts (5.7 liters) For use with all Greenlee benders Handy pendant advance control on 980 and 980-22PS Low voltage pendant coupled to solid state motor controls eliminates contact arcing for greater reliability and longer life Automatic or manual ram return selector valve provides more control from the pendant switch Molded enclosure protects pump, motor and circuitry in tough working environments Use with single-hose hydraulic systems with spring-return rams
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
Durable roller base that permits fast, easy loading and re-loading. Features: 3000 lb capacity per pair. Slanted ramp permits fast, easy loading and unloading. Five roller slot adjustments set for wide range of reel diameters; no limit on reel widths. Epoxy-coated solid steel platform withstands heavy use. For 15" to 30" diameter reels. Dimensions: 26" L x 111/4" W x 41/2" H.
Greenlee 690-15 Power Fishing System Vacuum/Blower Kit With 15 Ft. Hose Features: "Industrial 2-Stage Motor -Powerful, sustained suction and blowing that outperforms a typical shop vacuum. Washable Stainless Steel Filter - Stainless steel mesh filter that, when maintained, never needs replacing. Steel Transport Handle - Long handle to easily pull vacuum around the jobsite and up stair. Fully Equipped Power Fishing System - 690 system comes with all the accessories needed to fish a pulling line and a new locking storage box to hold it all. Large Durable Tank - Large 12 gallon tank for wet ...