Brady® Blank Accident Prevention Tags, 2 Sided, 25/Pkg, Polyester, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners. Blank Accident Prevention Tags.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Weight | 0.3 lbs |
| Size | 5-3/4"H x 3"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Blank |
| Type | Blank Accident Prevention Tags |
| Color | White |
| Includes | (25) Nylon Fasteners |
| Material | Polyester |
| Description | Blank Accident Prevention Tags |
| Package Quantity | 25 |
| Legend Heading | Blank |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 65372 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 212 °F °F |
| Shape | Rectangle |
| Brand | Brady |