- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Seal and protect your written message with a clear adhesive overlay
- Withstands moisture, grease and dirt
Brady® Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Includes | Grommet |
| Material | Economy Polyester |
| Package Quantity | 10 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 65501 |
| Brand | Brady |