Brady® Lockout Tag- Danger Do Not Operate, Cardstock, 4"W x 7-1/2"H, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Two-part tags enhance operational control and record-keeping by enabling workers to keep the stubs after attaching the tags, then later give them to managers for verification. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Matching identification numbers are printed on each part of the perforated tag to enhance operational control and record-keeping. Lockout Tags: DANGER: DO NOT OPERATE etc.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 7-1/2 in |
Product Details
| Type | Lockout Tags |
| Includes | Tie Strings |
| Material | Cardstock |
| Package Quantity | 25 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | CLT4 |
| Brand | Brady |