Brady® Lockout Tag- Danger Do Not Operate, 2 Sided, Heavy Duty Polyester, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of heavy duty polyester, our durable tags offer completely encapsulated graphics that withstand moisture, grease, chemicals and extreme temperatures. Tags accept pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use!). Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8" diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2"H x 3". Standard package includes 25 tags and nylon fasteners.Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Service temperature of -40°F to 176°F (-40°C to 80°C).
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Includes | Grommet |
| Material | Heavy Duty Polyester |
| Package Quantity | 25 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 65520 |
| Brand | Brady |