Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245109

MPN #: 497AX

Master Lock® Safety "Danger - Do Not Operate" Lockout Tags , Spanish/English Pkg Qty 12, 497AX

Product Description
The Master Lock No. 497A Heavy Duty English/Spanish Safety Tags feature durable polyester laminate to resist water, grease and extreme temperatures. The heavy duty construction withstands over 50 lbs. (23kg) of pull force to meet and comply with the OSHA lockout/tagout standard. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.

Features:
  • Heavy Duty Spanish/English Tags
  • 5-3/4in (146mm) high x 3-1/8in (79mm) wide heavy duty Spanish/English safety tags
  • 7/16in (11mm) diameter brass grommet accepts all safety padlocks
  • Complies with OSHA lockout tagout standard
  • Durable polyester laminate resists water, grease and extreme temperatures
  • Heavy duty construction withstands over 50 lbs. (23kg) of pullout force (meets OSHA requirement)
  • Customize with name, department, expected completion
  • One item consists of 1 bag with 12 tags and 12 ties
PRICE
$25.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Height5-3/4 in

Product Details

TypeSafety Lockout Tags
MaterialPolyester Laminate
Language(s)English/Spanish
Package Quantity12
DescriptionDo Not Operate
ColorMulti-colored
Manufacturers Part Number497AX
BrandMaster Lock