Brady® Lockout Tag- Danger Do Not Operate, Maintenance Department, 2 Sided, Cardstock, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Lockout Tags: DANGER: DO NOT OPERATE Maintenance Department.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Includes | (25) Nylon Fasteners |
| Material | Cardstock |
| Package Quantity | 25 |
| Description | Danger Do Not Operate |
| Color | Multi-colored |
| Manufacturers Part Number | 65521 |
| Brand | Brady |