x

Take 15% off your entire order!

Offer applied at checkout

65mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

65mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

Item #: WBB365850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.85 up to 20% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

65mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

One cushion block provides flexible size range of cushioning. Smooth bore core can be used on hose, or for vibration reduction. Broad range of metric sizes. Maintains center line when used in groups. Used for high pressure hydraulics and heavy duty operations. Used for intermittent load and high oil speeds. Increased size range over standard series.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HM7065RIS
  • LENGTH INCHES 6
  • WIDTH INCHES 6"
  • DEPTH INCHES 2-3/8
  • HEIGHT INCHES 5-1/2"
  • TYPE Tube
  • COLOR Black
  • CONSTRUCTION EDPM or TPE
  • FITTING TYPE Insert Grommet Assembly
  • PACKAGE QUANTITY 1
  • SIZE 65 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
65mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

65mm Polypropylene EPDM or TPE Heavy Rubber Insert Grommet Assembly

Item #: WBB365850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant