Offices To Go™ Desk Shell - 66" x 30" - Dark Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Create your own contemporary office work space. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. Add Pedestals, Center Drawer and Keyboard Trays for added work and storage space. Returns and Bridges help create L and U shaped desk stations. Easy Assembly. 5 Year Limited Warranty.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Cherry |
| Series | Offices To Go |
| Top Color Family | Cherry |
| Capacity | 1 Person |
| Description | Rectangular Desk Shell |
| Frame Material | Laminate |
| Manufacturers Part Number | SL6630DS-ADC |
| Collection | Offices To Go |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |