Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wiremold

Model # :WBB864743

MPN #: 660B

Wiremold 660B Raceway Cutter For 6000 Base

Product Description
Wiremold 660B Raceway Cutter For 6000 Base

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$1,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number660B
DescriptionRaceway Cutter
ColorSilver
BrandWiremold
Voltage Rating600V V