Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :T9AB2100475

MPN #: 662158

Machine Screw, M6 x 1.00 x 16mm, Phillips Pan Head, Class 4.8, Steel, Zinc, DIN 7985A, Pack of 200

Product Description
Machine Screws feature straight shank fasteners with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Fasteners are durably constructed of steel for long lasting reliability and strength.

PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 mm
SizeM6 x 1.0
HeadPan
Unit of MeasurementMetric

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity200
DescriptionMachine Screw
Manufacturers Part Number662158
BrandBrighton-Best

Compliance & Certifications

CertificationsDIN 7985A