Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874474

MPN #: 12607

Ergodyne® Chill-Its® 6700FR Evaporative FR Cooling Bandana, Tie, Blue - Pkg Qty 6

Product Description
FR Evaporative Cooling Bandana: Activated polymers bring cooling relief along with FR protection.

Features:
  • Modacrylic cotton blend fabric
  • Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified CAT1 per NFPA 70E
  • Meets ASTM F2302 for flame resistance
  • Soak in water 2-5 minutes to activate
  • Remains hydrated for up to 4 hours
  • Colors: Solid Blue, Hi-Vis Lime
PRICE
$60.05  Sold in packages of 6 / $10.01 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
60.05
Buy 5+ pkgs
57.60Save $2.45 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
ColorBlue
SeriesChill-Its® 6700FR
StyleTie
Closure TypeTie
MaterialModacrylic/Cotton
Package Quantity6
DescriptionFlame Resistant Cooling Bandana
Manufacturers Part Number12607
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne