- Keeps you cool and prevents perspiration from running into your eyes
- Ideal for all applications where workers need to be kept cool and comfortable
- Perfect accessory when working in hot and humid conditions
- Drybrow Sweatband Finished dimensions: 8-11/16" long x 1-5/8" wide x 5mm thick
Jackson Safety® Drybrow Sweatband, Blue, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-11/16 x 1-5/8 x 3/16 |
Product Details
| Type | Sweatband |
| Closure Type | Elastic Band |
| Material | Cellulose/Cotton |
| Package Quantity | 25 |
| Description | Drybrow Sweatband |
| Color | Blue |
| Series | Drybrow |
| Manufacturers Part Number | 16750 |
| Primary Use | Cold Weather Protection |
| Brand | Jackson Safety |