Remco 6777MD3 52" Metal Detectable Mixing Paddle, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks. One-piece construction and the unique long-handle design make it easy to use for many jobs. The semi-ferrous additive in this paddle allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel mixing paddle scrapers, and will reduce fatigue for the user.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 6 in |
| Depth | 51-9/32 |
| Height | 1-13/32 in |
| Weight | 4 lbs |
Product Details
| Temperature Range | 183 °F |
| Material | Polypropylene/Semi-Ferrous Additive |
| Description | Metal Detectable Mixing Paddle |
| Color | Blue |
| Manufacturers Part Number | 6777MD3 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |