Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bohlmann

Model # :WBB583567

MPN #: PT-68

68" Rectangular Picnic Table, Concrete, ADA Compliant, Tan Top/Gray Frame

Product Description
The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and table tops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. This table is 68 inches long, with an overhang at one end, making it handicap accessible for a wheelchair. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately).

PRICE
$2,369.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68 in
Width57 in
Height33 in
Weight900 lbs
Table Width26-1/2 in
Table Length68 in

Product Details

TypeADA Compliant Picnic Table
Frame Color FamilyGray
ColorTan
Cushion IncludedNo
MaterialConcrete
Frame MaterialConcrete
Manufacturers Part NumberPT-68
Mounting StyleSurface
ShapeRectangular
BrandBohlmann