The N-Ferno® 6802 Zippered Trapper Hat provides both warmth from extreme cold and head protection. Wear alone as a classic aviator hat or combine with the lightweight 8945 Universal Bump Cap to protect your cranium from bumps, scrapes, bruises and other minor head injuries. A zippered compartment on the top opens to an interior pocket to fit a removable bump cap. Made with durable, water-resistant nylon to keep you warm, dry and out of the wind in extreme weather conditions. Wear this good-looking winter hat with the ear flaps up or down to completely cover your ears. Even the worst of blizzards don't stand a chance. For decades, the bomber hat has been the #1 choice for outdoorsmen to wear on brutal late-season outings. Also great for outdoor work including mechanics, airport workers, and others working in cold climates that need a little head protection but do not require a bulky hard hat. Its old school style meets tenacious warmth.
Ergodyne® N-Ferno® 6802Z Trapper Hat, Zippered, Black, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Trapper Hat |
| Reflective Tape | No |
| Color | Black |
| Series | N-Ferno® 6802Z |
| Thermal | Yes |
| Adjustment Type | Buckle |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Buckle |
| High Visibility | No |
| Material | Nylon |
| Description | Trapper Hat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16859 |
| Covers | Head |
| Lining Material | Thinsulate |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |