Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910979

MPN #: 16882

Ergodyne® N-Ferno® 2-Layer FR Winter Liner, Shoulder, Black, 16882

Product Description
Ergodyne N-Ferno® 2-Layer FR Winter Liner, Shoulder, Black, 16882

2-Layer Cold Series FR Winter Liner: Banox FR® Cotton shell with modacrylic fleece lining. Meets ASTM F1506 requirements. Applications: Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling.

Features:
  • 2-layer Banox/Modacrylic fleece construction
  • Shell: Banox FR3® ( ATPV rating of 9.4 cal/cm2)
  • Lining: Modacrylic fleece (EBT rating of 9.6 cal/cm2)
  • Meets requirements of Performance Specification ASTM F1506; classified HRC2 according to NFPA 70E
  • Elastic gather at forehead
  • Hook and Loop straps for easy attachment
  • Warming pack pockets
PRICE
$53.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeOne Size

Product Details

TypeCold Weather Liner
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
StyleOver The Head
InsulatedYes
Closure TypeHook & Loop
High VisibilityNo
MaterialModacrylic Cotton Blend
Description2 Layer Fire Resistant Winter Liner
Package Quantity1
GenderUnisex
Manufacturers Part Number16882
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne