- Pants: 150D with PU Coating Waterproof and Sealed Seams
- Certification: ANSI/ISEA 107-2010 Class E Dual
- Size: S/M (Inseam 28) 2XL/3XL
- 4XL/5XL (Inseam 30
- 32) 6803-Lime Jacket
GSS Safety 6803 Class E Premium Waterproof Rain Pants, Lime with Black Bottom, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Style | Waterproof |
| Type | High Visibility Rain Pants |
| Class | ANSI Class E |
| Material | Oxford With PU Coating |
| Package Quantity | 1 |
| Description | Premium Waterproof Rain Pants |
| Color | Green |
| Manufacturers Part Number | 6803-S/M |
| Number of Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |