Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Radians RW10-ES1Y is a Class E, lightweight rain pant with Reflectivz™ weatherproof and high visibility technology. The 150 Denier PU coated, high visibility oxford material provides excellent protection. The lightweight pants with adjustable cuffs will keep you cool and comfortable, while still protecting you in tough environments.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | High Visibility Rain Pants |
| Class | ANSI Class E |
| Closure Type | Zipper/Snap |
| Material | PU Coated Oxford Polyester |
| Package Quantity | 1 |
| Description | Lightweight Rain Pants |
| Color | Green |
| Manufacturers Part Number | RW10-ES1Y-3X |
| Number of Pockets | 2 |
| Brand | Radians |