Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2948635

MPN #: 8071564

Allpoints 681361 Blower Motor For Frymaster

Product Description
  • Blower Motor Assmbly, 115v, 50/60 Hz, 2500/3000rpm,
  • With Wire Leads (4) 18 Guage.
  • (2) Orange, 43" W/ 1/4" Female Push-On
  • (1) Black, 40" W/ 1/4" Female Push-On
  • (1) White, 40" W/ 1/4" Female Push-On
  • 1/4" Mount Holes: 3.346" X 1.932" Mount Hole Centers.
  • Frymaster Fbcr18, Fbkr18, Fbr18, Fbra18, Gbc, Gc, Gsms
PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8071564
TypeMotor
BrandFrymaster