- Century
- Blower Motor
- 1/2-1/6 HP
- 1075 RPM
- 115V
Century EM3463, Blower Motor, 1/2-1/6 HP, 1075 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Horsepower | 1/20 HP |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | Motors and Blowers |
| Full Load Amps | 2.4 A |
| Manufacturers Part Number | FB-RFB330 |
| Enclosure | Open |
| Rated RPM | 1075 |
| RPM Range | 3000 rpm |
| Brand | Rotom |